KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" x 2" x 1-1/2" x 1-1/2" Hub PVC Double Reducing Tee

MUELLER INDUSTRIES| Zoro #: G2055505| Mfr #: 1CNX1

$4.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 2" x 2" x 1-1/2" x 1-1/2"
Standards: Cell Class 12454, ASTM D1784
Fitting Connection Type: Hub
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2055505 Mfr #: 1CNX1
Pipe Size (Fittings): 2" x 2" x 1-1/2" x 1-1/2"Standards: Cell Class 12454, ASTM D1784
Fitting Connection Type: HubColor: White
Specific Fitting Shape: Double Reducing TeePipe Fitting Material: PVC
Max. Temp.: 140 Degrees FBasic Fitting Shape: Tee
Basic Fitting Material: PlasticItem: Sanitary Tee, Double Reducing
Fitting Schedule/Class: Schedule DWVCountry of Origin (subject to change): United States

Description

Sanitary Tee, Double Reducing, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size (Fittings) 2 In. x 2 In. x 1-1/2 In. x 1-1/2 In., Fitting Connection Type Hub, Color White, Max. Temp. 140 Degrees F, Standards Cell Class 12454, ASTM D1784

Reviews