PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

4" Hub x Spigot PVC DWV 22-1/2 Degree Elbow

MUELLER INDUSTRIES| Zoro #: G1366741| Mfr #: 1WKL3

$9.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteBasic Fitting Shape: ElbowFitting Connection Type: Hub x Spigot
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1366741 Mfr #: 1WKL3
Color: WhiteBasic Fitting Shape: Elbow
Fitting Connection Type: Hub x SpigotSpecific Fitting Shape: 22-1/2 Degree Elbow
Basic Fitting Material: PlasticPipe Size (Fittings): 4"
Max. Temp.: 140 Degrees FFitting Schedule/Class: Schedule DWV
Item: Elbow, 22-1/2 DegreesStandards: Cell Class 12454, ASTM D1784
Pipe Fitting Material: PVCCountry of Origin (subject to change): United States

Description

Elbow, 22-1/2 Degrees , Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size - Pipe Fitting 4 In., Fitting Connection Type Hub x Spigot, Color White, Max. Temp. 140 Degrees F, Standards Cell Class 12454, ASTM D1784

Reviews