2" Hub x Spigot PVC DWV 45 Deg. Street Elbow

MUELLER INDUSTRIES| Zoro #: G0393197| Mfr #: 1WKD2

$1.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 2"
Standards: Cell Class 12454, ASTM D1784
Fitting Connection Type: Hub x Spigot
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0393197 Mfr #: 1WKD2
Pipe Size (Fittings): 2"Standards: Cell Class 12454, ASTM D1784
Fitting Connection Type: Hub x SpigotColor: White
Specific Fitting Shape: 45 Degree Street ElbowPipe Fitting Material: PVC
Max. Temp.: 140 Degrees FBasic Fitting Shape: Elbow
Basic Fitting Material: PlasticItem: Street Elbow, 45 Degrees
Fitting Schedule/Class: Schedule DWVCountry of Origin (subject to change): United States

Description

Street Elbow, 45 Degrees , Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size (Fittings) 2 In., Fitting Connection Type Hub x Spigot, Color White, Max. Temp. 140 Degrees F, Standards Cell Class 12454, ASTM D1784

Reviews