KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3" Hub x Spigot PVC DWV 45 Deg. Street Elbow

MUELLER INDUSTRIES| Zoro #: G0396645| Mfr #: 1WKD4

$4.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Fitting Connection Type: Hub x Spigot
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0396645 Mfr #: 1WKD4
Color: WhiteFitting Connection Type: Hub x Spigot
Basic Fitting Material: PlasticFitting Schedule/Class: Schedule DWV
Specific Fitting Shape: 45 Degree Street ElbowPipe Size (Fittings): 3"
Pipe Fitting Material: PVCMax. Temp.: 140 Degrees F
Basic Fitting Shape: ElbowItem: Street Elbow, 45 Degrees
Standards: Cell Class 12454, ASTM D1784Country of Origin (subject to change): United States

Description

Street Elbow, 45 Degrees , Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size (Fittings) 3 In., Fitting Connection Type Hub x Spigot, Color White, Max. Temp. 140 Degrees F, Standards Cell Class 12454, ASTM D1784

Reviews