SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

6" Hub x Spigot PVC DWV 45 Deg. Street Elbow

MUELLER INDUSTRIES| Zoro #: G1066511| Mfr #: 1WKW1

$37.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Fitting Material: PVCPipe Size (Fittings): 6"Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1066511 Mfr #: 1WKW1
Pipe Fitting Material: PVCPipe Size (Fittings): 6"
Basic Fitting Material: PlasticColor: White
Standards: Cell Class 12454, ASTM D1784Fitting Connection Type: Hub x Spigot
Fitting Schedule/Class: Schedule DWVSpecific Fitting Shape: 45 Degree Street Elbow
Item: Street Elbow, 45 DegreesBasic Fitting Shape: Elbow
Max. Temp.: 140 Degrees FCountry of Origin (subject to change): United States

Description

Street Elbow, 45 Degrees , Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 6 In., Fitting Connection Type Hub x Spigot, Color White, Max. Temp. 140 Degrees F, Standards Cell Class 12454, ASTM D1784

Reviews