1-1/2" Hub x Spigot PVC 90 Deg. Long Sweep Street Elbow

MUELLER INDUSTRIES| Zoro #: G1937756| Mfr #: 06060

$3.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Fitting Connection Type: Hub x Spigot
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1937756 Mfr #: 06060
Color: WhiteFitting Connection Type: Hub x Spigot
Basic Fitting Material: PlasticFitting Schedule/Class: Schedule DWV
Specific Fitting Shape: 90 Degree Long Sweep Street ElbowPipe Size (Fittings): 1-1/2"
Pipe Fitting Material: PVCMax. Temp.: 140 Degrees F
Basic Fitting Shape: ElbowItem: Street Elbow, 90 Degrees , Long Sweep
Standards: Meets Or Exceeds Cell Class 12454 As Defined In ASTM D1784. Meets Or Exceeds ASTM D2665 For Dimensions And Performance And D3311 For Patterns And Laying LengthsCountry of Origin (subject to change): United States

Description

Street Elbow, 90 Degrees , Long Sweep, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size (Fittings) 1-1/2 In., Fitting Connection Type Hub x Spigot, Color White, Max. Temp. 140 Degrees F, Standards Meets Or Exceeds Cell Class 12454 As Defined In ASTM D1784. Meets Or Exceeds ASTM D2665 For Dimensions And Performance And D3311 For Patterns And Laying Lengths

Reviews