Zoro Select
PVC 90 Degree Street Elbow, Hub x Spigot, 2 in Pipe Size
Mfr # 1WKB1
Zoro # G0522137
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape 90 Degrees Street Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Hub x Spigot
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Cap, Socket, 1-1/4 in Pipe Size 447012
- ZORO SELECT PVC PVC Flange, FNPT, 4 in Pipe Size 855-040
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 1 1/2 in x 1 1/2 in x 1/2 in Pipe Size 402209
- ZORO SELECT PVC Reducing Male Adapter, MNPT x Insert, 1 1/4 in x 1 in Pipe Size 1436168
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 2 in x 1 1/4 in Pipe Size 839-250
- ZORO SELECT PVC Coupling, Socket x Socket, 3/4 in Pipe Size 829-007
- ZORO SELECT PVC Elbow, 45 Degrees, Solvent x Solvent, 4 in Pipe Size H417040LS
- ZORO SELECT PVC Pool Adapter, Insert x MNPT, 1-1/4 in Pipe Size 1436170
- ZORO SELECT PVC Cap, Solvent, 1 in Pipe Size H447010LS
- LASCO FITTINGS CTS Coupling, 3/4 in, Schedule 40, White 4129007
- LASCO FITTINGS Bushing, 1 1/2 x 1 in, Schedule 40, White 437211BC
- Zoro Select Fittings