SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

4" Hub x Spigot PVC DWV 90 Deg. Street Elbow

MUELLER INDUSTRIES| Zoro #: G1970385| Mfr #: 1WKB6

$9.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Fitting Material: PVCPipe Size (Fittings): 4"Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1970385 Mfr #: 1WKB6
Pipe Fitting Material: PVCPipe Size (Fittings): 4"
Basic Fitting Material: PlasticColor: White
Standards: Cell Class 12454, ASTM D1784Max. Temp.: 140 Degrees F
Fitting Schedule/Class: Schedule DWVSpecific Fitting Shape: 90 Degree Street Elbow
Fitting Connection Type: Hub x SpigotItem: Street Elbow, 90 Degrees
Basic Fitting Shape: ElbowCountry of Origin (subject to change): United States

Description

Street Elbow, 90 Degrees , Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 4 In., Fitting Connection Type Hub x Spigot, Color White, Max. Temp. 140 Degrees F, Standards Cell Class 12454, ASTM D1784

Reviews