KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

6" x 6" x 4" Hub PVC DWV Wye & 45 Degree Elbow

MUELLER INDUSTRIES| Zoro #: G1447537| Mfr #: 05267

$103.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 6" x 6" x 4"
Fitting Length: 7.25"
Standards: ASTM D2665, F1498, D3311 & D3965, NSF International Listing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1447537 Mfr #: 05267
Pipe Size (Fittings): 6" x 6" x 4"Fitting Length: 7.25"
Standards: ASTM D2665, F1498, D3311 & D3965, NSF International ListingFitting Connection Type: Hub
Color: WhiteSpecific Fitting Shape: 45 Degree Elbow Wye
Pipe Fitting Material: PVCMax. Temp.: 140 Degrees F
Compliance: NSF International ListingBasic Fitting Material: Plastic
Basic Fitting Shape: WyeFitting Schedule/Class: Schedule DWV
Item: Wye and 45 Degrees ElbowCountry of Origin (subject to change): United States

Description

Wye and 45 Degrees Elbow, Body Material PVC, Schedule DWV, Pipe Size 6 In. x 6 In. x 4 In., Connection Type Hub, Color White, Max. Temp. 140 Degrees F, Standards ASTM D2665, F1498, D3311 & D3965, NSF International Listing, Compliance NSF International Listing

Reviews