6" Hub PVC DWV Wye & 45 Degree Elbow

MUELLER INDUSTRIES |Zoro #: G1110925|Mfr #: 1WKV1

$87.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1110925 Mfr #: 1WKV1
Standards: Cell Class 12454, ASTM D1784Max. Temp.: 140 Degrees F
Fitting Schedule/Class: Schedule DWVFitting Connection Type: Hub
Basic Fitting Material: PlasticBasic Fitting Shape: Wye
Color: WhiteFittings Sub-Category: Wyes
Specific Fitting Shape: 45 Degrees Elbow WyePipe Fitting Material: PVC
Pipe Size (Fittings): 6"Item: Wye and 45 Degrees 2-pc Elbow
Country of Origin (subject to change): United States

Product Description

Wye and 45 Degrees 2-pc Elbow, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size (Fittings) 6 In., Fitting Connection Type Hub, Color White, Max. Temp. 140 Degrees F, Standards Cell Class 12454, ASTM D1784

Product Reviews