KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" x 2" x 1-1/2" Hub PVC DWV Wye & 45 Deg. Elbow

MUELLER INDUSTRIES| Zoro #: G0685535| Mfr #: 1WJX9

$4.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 2" x 2" x 1-1/2"
Standards: Cell Class 12454, ASTM D1784
Fitting Connection Type: Hub
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0685535 Mfr #: 1WJX9
Pipe Size (Fittings): 2" x 2" x 1-1/2"Standards: Cell Class 12454, ASTM D1784
Fitting Connection Type: HubColor: White
Specific Fitting Shape: 45 Degree Elbow WyePipe Fitting Material: PVC
Max. Temp.: 140 Degrees FBasic Fitting Shape: Wye
Basic Fitting Material: PlasticItem: Wye and 45 Degrees Elbow
Fitting Schedule/Class: Schedule DWVCountry of Origin (subject to change): United States

Description

Wye and 45 Degrees Elbow, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size - Pipe Fitting 2 In. x 2 In. x 1-1/2 In., Fitting Connection Type Hub, Color White, Max. Temp. 140 Degrees F, Standards Cell Class 12454, ASTM D1784

Reviews