Zoro Select
PVC Flush Clean Out Tee, FNPT x Hub x Hub, 4 in Pipe Size
Mfr # 06416
Zoro # G1633843
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in
- Specific Fitting Shape Flush Cleanout Tee
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x Hub x Hub
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x FNPT, 3/4 in Pipe Size 412007
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 2 in Pipe Size 417020
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 2-1/2 in Pipe Size 436025
- ZORO SELECT PVC Tee, FNPT x FNPT x FNPT, 1 in Pipe Size 805-010
- ZORO SELECT PVC Cleanout Adapter with Plug, FNPT x Spigot, 1-1/2 in Pipe Size 1WKR6
- ZORO SELECT Reducing Tee, 10 x 6 x 10 in, Schedule 40 401626
- ZORO SELECT PVC Coupling, Solvent x Solvent, 1-1/4 in Pipe Size H429012LS
- ZORO SELECT PVC Cap, Solvent, 2 in Pipe Size H447020LS
- ZORO SELECT PVC Male Adapter, MNPT x Solvent, 1/2 in Pipe Size H436005LS
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x FNPT, 1-1/2 in Pipe Size 407015
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/2 in x 1 in Pipe Size 829-211
- Zoro Select PVC Pipe Fittings