1-1/2" Hub x Socket PVC DWV Female Trap Adapter

MUELLER INDUSTRIES| Zoro #: G1285934| Mfr #: 1CNX9

$1.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Fitting Connection Type: Hub x Socket
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1285934 Mfr #: 1CNX9
Color: WhiteFitting Connection Type: Hub x Socket
Basic Fitting Material: PlasticFitting Schedule/Class: Schedule DWV
Specific Fitting Shape: Trap AdapterPipe Size (Fittings): 1-1/2"
Pipe Fitting Material: PVCMax. Temp.: 140 Degrees F
Basic Fitting Shape: AdapterItem: Female Trap Adapter with Poly Nut
Standards: Cell Class 12454, ASTM D1784Country of Origin (subject to change): United States

Description

Female Trap Adapter with Poly Nut, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size - Pipe Fitting 1-1/2 In., Fitting Connection Type Hub x Socket, Color White, Max. Temp. 140 Degrees F, Standards Cell Class 12454, ASTM D1784

Reviews