KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4" Hub PVC DWV Two Way Cleanout Tee

MUELLER INDUSTRIES| Zoro #: G0457956| Mfr #: 1WJN8

$20.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 4"
Standards: Cell Class 12454, ASTM D1784
Fitting Connection Type: Hub
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0457956 Mfr #: 1WJN8
Pipe Size (Fittings): 4"Standards: Cell Class 12454, ASTM D1784
Fitting Connection Type: HubColor: White
Specific Fitting Shape: Two Way Cleanout TeePipe Fitting Material: PVC
Max. Temp.: 140 Degrees FBasic Fitting Shape: Tee
Basic Fitting Material: PlasticItem: Two Way Cleanout Tee
Fitting Schedule/Class: Schedule DWVCountry of Origin (subject to change): United States

Description

Two Way Cleanout Tee, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size (Fittings) 4 In., Fitting Connection Type Hub, Color White, Max. Temp. 140 Degrees F, Standards Cell Class 12454, ASTM D1784

Reviews