Streamline
Coil Copper Tubing, 1 5/8 in Outside Dia, 60 ft Length, Type K
Mfr # KS14060
Zoro # G1821836
Free Shipping & Returns
$857.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 5/8 in
- Tube Size 1 1/2 in
- Application Potable Water
- Copper Tube Shape Coil
- Wall Thickness 0.072 in
Explore More Products
- STREAMLINE Coil Copper Tubing, 1/4 in Outside Dia, 20 ft Length, Type ACR D 04020P
- STREAMLINE Coil Copper Tubing, 3/4 in Outside Dia, 100 ft Length, Type ACR D 12100P
- STREAMLINE Coil Copper Tubing, 1 1/8 in Outside Dia, 60 ft Length, Type L LS10060
- STREAMLINE Tubing Copper Gen Purp 1/4X10 UT04010
- STREAMLINE Streamline REF-3/8 Soft Coil Tubing, 3/8 in OD, 50 ft L D 06050P
- STREAMLINE Straight Copper Tubing, 4 1/8 in Outside Dia, 10 ft Length, Type DWV V 40010
- STREAMLINE Copper Tube, 100 ft Overall L DY12100
- STREAMLINE 12X2M Copper Tubing, 12 in, 2 ft L, Type M, Coil MH04002RT
- STREAMLINE Copper Refrig Shortcls 1/4X10 D 04010P
- B & K TUBE COPPER L 3/4""X2' 6362112679802
- STREAMLINE Coil Copper Tubing, 1 3/8 in Outside Dia, 60 ft Length, Type K KS12060
- Streamline Tubing