BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3/8" OD x 5 ft. Straight Copper Tubing Type K

MUELLER INDUSTRIES| Zoro #: G0921575| Mfr #: KH02005

$5.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Length: 5 ft.Wall Thickness: 0.035"Copper Tube Type: Type K
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0921575 Mfr #: KH02005
Tube Length: 5 ft.Wall Thickness: 0.035"
Copper Tube Type: Type KItem: Copper Tubing
Tube Material: CopperStandards: ASTM B88, ASTM B306, ASTM B280, ASTM B819
Copper Tube Shape: StraightMax. Pressure: 1074 psi
Temp. Range: 100 Degrees to 400 Degrees FInside Dia.: 0.250"
Tube Size: 1/4"Soft/Hard: Hard
Outside Dia.: 3/8"Copper Tube Coating: None
Application: WaterCountry of Origin (subject to change): United States

Description

Copper Tubing, Tube Material Copper, Tube Size 1/4 In., Inside Dia. 0.250 In., Outside Dia. 3/8 In., Wall Thickness 0.035 In., Max. Pressure 1074 psi, Tube Length 5 ft., Copper Tube Type Type K, Copper Tube Shape Straight, Hard, Application Water, Copper Tube Coating None, Temp. Range 100 Degrees to 400 Degrees F, Standards ASTM B88, ASTM B306, ASTM B280, ASTM B819

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews