KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/8" OD x 2 ft. Straight Copper Tubing Type K

MUELLER INDUSTRIES| Zoro #: G0716231| Mfr #: KH10002

$11.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1"
Inside Dia.: 1.000"
Max. Pressure: 655 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0716231 Mfr #: KH10002
Tube Size: 1"Inside Dia.: 1.000"
Max. Pressure: 655 psiCopper Tube Shape: Straight
Outside Dia.: 1-1/8"Wall Thickness: 0.065"
Temp. Range: 100 Degrees to 400 Degrees FItem: Copper Tubing
Soft/Hard: HardCopper Tube Type: Type K
Application: WaterCopper Tube Coating: None
Tube Material: CopperTube Length: 2 ft.
Standards: ASTM B88, ASTM B306, ASTM B280, ASTM B819Country of Origin (subject to change): United States

Description

Tube, Type K, Pipe Size (In.) 1, Length 2 ft., Material of Construction Copper, Inside Dia. (In.) 1.000, Outside Dia. 1-1/8 In., Wall Thickness (In.) 0.065, Max. Pressure (PSI) 655, Temp. Range (F) 100 to 400, Standards ASTM B88,B306,B280, & B819, Compliance Certified For Use In Potable Water Applications, Package Quantity 1

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews