KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8" OD x 60 ft. Coil Copper Tubing Type K

MUELLER INDUSTRIES| Zoro #: G0754144| Mfr #: KS04060

$159.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Wall Thickness: 0.049"
Inside Dia.: 0.527"
Soft/Hard: Soft
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0754144 Mfr #: KS04060
Wall Thickness: 0.049"Inside Dia.: 0.527"
Soft/Hard: SoftCopper Tube Coating: None
Tube Material: CopperTemp. Range: 100 Degrees to 400 Degrees F
Tube Size: 1/2"Outside Dia.: 5/8"
Copper Tube Type: Type KItem: Copper Tubing
Tube Length: 60 ft.Copper Tube Shape: Coil
Standards: ASTM B88Application: Water
Max. Pressure: 891 psiCountry of Origin (subject to change): United States

Description

Coil, For Water, Type K, Pipe Size (In.) 1/2, Length 60 ft., Material of Construction Copper, Inside Dia. (In.) 0.527, Outside Dia. 5/8 In., Wall Thickness (In.) 0.049, Max. Pressure (PSI) 891, Temp. Range (F) 100 to 400, Standards ASTM B88, Compliance Certified For Use In Potable Water Applications, Package Quantity 1

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews