PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

3/8" OD x 100 ft. Coil Copper Tubing Type K

MUELLER INDUSTRIES| Zoro #: G2130983| Mfr #: KS02100

$136.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outside Dia.: 3/8"Max. Pressure: 1074 psiWall Thickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2130983 Mfr #: KS02100
Outside Dia.: 3/8"Max. Pressure: 1074 psi
Wall Thickness: 0.035"Standards: ASTM B88, ASTM B306, ASTM B280, ASTM B819
Copper Tube Coating: NoneTube Size: 1/4"
Copper Tube Type: Type KInside Dia.: 0.250"
Item: Copper TubingCopper Tube Shape: Coil
Soft/Hard: SoftTube Material: Copper
Tube Length: 100 ft.Application: Water
Temp. Range: 100 Degrees to 400 Degrees FCountry of Origin (subject to change): United States

Description

Copper Tubing, Tube Material Copper, Tube Size 1/4 In., Inside Dia. 0.250 In., Outside Dia. 3/8 In., Wall Thickness 0.035 In., Max. Pressure 1074 psi, Tube Length 100 ft., Copper Tube Type Type K, Copper Tube Shape Coil, Soft, Application Water, Copper Tube Coating None, Temp. Range 100 Degrees to 400 Degrees F, Standards ASTM B88, ASTM B306, ASTM B280, ASTM B819

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews