2-1/8" OD x 40 ft. Coil Copper Tubing Type K

MUELLER INDUSTRIES| Zoro #: G1193385| Mfr #: KS20040

$719.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Material: Copper
Inside Dia.: 2.000"
Copper Tube Shape: Coil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1193385 Mfr #: KS20040
Tube Material: CopperInside Dia.: 2.000"
Copper Tube Shape: CoilApplication: Water
Outside Dia.: 2-1/8"Item: Copper Tubing
Standards: ASTM B88, ASTM B306, ASTM B280, ASTM B819Max. Pressure: 435 psi
Temp. Range: 100 Degrees to 400 Degrees FTube Length: 40 ft.
Copper Tube Coating: NoneWall Thickness: 0.083"
Tube Size: 2"Soft/Hard: Soft
Copper Tube Type: Type KCountry of Origin (subject to change): United States

Description

Coil, Type K, Pipe Size (In.) 2, Length 40 ft., Material of Construction Copper, Inside Dia. (In.) 2.000, Outside Dia. 2-1/8 In., Wall Thickness (In.) 0.083, Max. Pressure (PSI) 435, Temp. Range (F) 100 to 400, Standards ASTM B88,B306,B280, & B819, Compliance Certified For Use In Potable Water Applications, Package Quantity 1

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews