20% off End Of Summer Sale We’re here to help! Call (855) 289-9676
0 Cart

7/8" OD x 60 ft. Coil Copper Tubing Type K

  • Zoro #: G0784113
  • Mfr #: 605

7/8" OD x 60 ft. Coil Copper Tubing Type K

  • Zoro #: G0784113
  • Mfr #: 605

$273.51 /ea

Details
  • Standards: ASTM B88
  • Temp. Range: 100 Degrees to 400 Degrees F
  • Wall Thickness: 0.065"
See full product details
This item ships free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Mueller Industries #605 Specifications

  • Zoro #: G0784113
  • Mfr #: 605
Standards: ASTM B88 Temp. Range: 100 Degrees to 400 Degrees F
Wall Thickness: 0.065" Copper Tube Shape: Coil
Tube Length: 60 ft. Max. Pressure: 852 psi
Application: Fire Sprinkler Systems Outside Dia.: 7/8"
Copper Tube Coating: None Tube Size: 3/4"
Tube Material: Copper Copper Tube Type: Type K
Item: Copper Tubing Soft/Hard: Soft
Inside Dia.: 0.745" Country of Origin (subject to change): United States

Description

Soft copper tubing can be easily bent and molded to a space, while rigid copper tubing is less flexible but strong. Mueller Industries Copper Tubing include characteristics like: Tube Size: 3/4", Application: Fire Sprinkler Systems, Wall Thickness: 0.065".

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Mueller Industries #605