KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" OD x 60 ft. Coil Copper Tubing Type K

MUELLER INDUSTRIES| Zoro #: G1633816| Mfr #: KS03060

$145.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 3/8"
Inside Dia.: 0.402"
Max. Pressure: 1130 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1633816 Mfr #: KS03060
Tube Size: 3/8"Inside Dia.: 0.402"
Max. Pressure: 1130 psiCopper Tube Shape: Coil
Outside Dia.: 1/2"Wall Thickness: 0.049"
Temp. Range: 100 Degrees to 400 Degrees FItem: Copper Tubing
Soft/Hard: SoftCopper Tube Type: Type K
Application: WaterCopper Tube Coating: None
Tube Material: CopperTube Length: 60 ft.
Standards: ASTM B88Country of Origin (subject to change): United States

Description

Coil, For Water, Type K, Pipe Size (In.) 3/8, Length 60 ft., Material of Construction Copper, Inside Dia. (In.) 0.402, Outside Dia. 1/2 In., Wall Thickness (In.) 0.049, Max. Pressure (PSI) 1130, Temp. Range (F) 100 to 400, Standards ASTM B88, Compliance Certified For Use In Potable Water Applications, Package Quantity 1

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews