BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/2" OD x 100 ft. Coil Copper Tubing Type K

MUELLER INDUSTRIES| Zoro #: G1209065| Mfr #: KS03100

$245.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Material: CopperCopper Tube Type: Type KMax. Pressure: 1130 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1209065 Mfr #: KS03100
Tube Material: CopperCopper Tube Type: Type K
Max. Pressure: 1130 psiSoft/Hard: Soft
Temp. Range: 100 Degrees to 400 Degrees FWall Thickness: 0.049"
Tube Length: 100 ft.Outside Dia.: 1/2"
Copper Tube Coating: NoneApplication: Water
Item: Copper TubingInside Dia.: 0.375"
Tube Size: 3/8"Copper Tube Shape: Coil
Standards: ASTM B88, ASTM B306, ASTM B280, ASTM B819Country of Origin (subject to change): United States

Description

Copper Tubing, Tube Material Copper, Tube Size 3/8 In., Inside Dia. 0.375 In., Outside Dia. 1/2 In., Wall Thickness 0.049 In., Max. Pressure 1130 psi, Tube Length 100 ft., Copper Tube Type Type K, Copper Tube Shape Coil, Soft, Application Water, Copper Tube Coating None, Temp. Range 100 Degrees to 400 Degrees F, Standards ASTM B88, ASTM B306, ASTM B280, ASTM B819

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews