KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" OD x 60 ft. Coil Copper Tubing Type K

MUELLER INDUSTRIES| Zoro #: G0741955| Mfr #: KS02060

$74.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tube Material: Copper
Inside Dia.: 0.305"
Copper Tube Shape: Coil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0741955 Mfr #: KS02060
Tube Material: CopperInside Dia.: 0.305"
Copper Tube Shape: CoilApplication: Water
Outside Dia.: 3/8"Item: Copper Tubing
Standards: ASTM B88Max. Pressure: 1074 psi
Temp. Range: 100 Degrees to 400 Degrees FTube Length: 60 ft.
Copper Tube Coating: NoneWall Thickness: 0.035"
Tube Size: 1/4"Soft/Hard: Soft
Copper Tube Type: Type KCountry of Origin (subject to change): United States

Description

Copper Tubing, Tube Material Copper, Tube Size 1/4 In., Inside Dia. 0.305 In., Outside Dia. 3/8 In., Wall Thickness 0.035 In., Max. Pressure 1074 psi, Tube Length 60 ft., Copper Tube Type Type K, Copper Tube Shape Coil, Soft, Application Water, Copper Tube Coating None, Temp. Range 100 Degrees to 400 Degrees F, Standards ASTM B88

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews