PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

5/8" OD x 10 ft. Straight Copper Tubing Type L

MUELLER INDUSTRIES| Zoro #: G2405295| Mfr #: LH04010

$30.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 722 psiCopper Tube Coating: NoneTube Length: 10 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2405295 Mfr #: LH04010
Max. Pressure: 722 psiCopper Tube Coating: None
Tube Length: 10 ft.Tube Size: 1/2"
Application: WaterSoft/Hard: Hard
Outside Dia.: 5/8"Copper Tube Type: Type L
Inside Dia.: 0.500"Item: Copper Tubing
Tube Material: CopperTemp. Range: 100 Degrees to 400 Degrees F
Wall Thickness: 0.040"Standards: ASTM B88
Copper Tube Shape: StraightCountry of Origin (subject to change): United States

Description

Copper Tubing, Tube Material Copper, Tube Size 1/2 In., Inside Dia. 0.500 In., Outside Dia. 5/8 In., Wall Thickness 0.040 In., Max. Pressure 722 psi, Tube Length 10 ft., Copper Tube Type Type L, Copper Tube Shape Straight, Hard, Application Water, Copper Tube Coating None, Temp. Range 100 Degrees to 400 Degrees F, Standards ASTM B88

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews