5/8" OD x 2 ft. Straight Copper Tubing Type L

MUELLER INDUSTRIES| Zoro #: G0812305| Mfr #: LH04002

$3.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Material: Copper
Inside Dia.: 0.500"
Copper Tube Shape: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0812305 Mfr #: LH04002
Tube Material: CopperInside Dia.: 0.500"
Copper Tube Shape: StraightApplication: Water
Outside Dia.: 5/8"Item: Copper Tubing
Standards: ASTM B88, ASTM B306, ASTM B280, ASTM B819Max. Pressure: 722 psi
Temp. Range: 100 Degrees to 400 Degrees FTube Length: 2 ft.
Copper Tube Coating: NoneWall Thickness: 0.040"
Tube Size: 1/2"Soft/Hard: Hard
Copper Tube Type: Type LCountry of Origin (subject to change): United States

Description

Tube, Type L, Pipe Size (In.) 1/2, Length 2 ft., Material of Construction Copper, Inside Dia. (In.) 0.500, Outside Dia. 5/8 In., Wall Thickness (In.) 0.040, Max. Pressure (PSI) 722, Temp. Range (F) 100 to 400, Standards ASTM B88,B306,B280, & B819, Compliance Certified For Use In Potable Water Applications, Package Quantity 1

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews