KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" OD x 5 ft. Straight Copper Tubing Type L

MUELLER INDUSTRIES| Zoro #: G0561976| Mfr #: LH02005

$4.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Material: Copper
Inside Dia.: 0.250"
Copper Tube Shape: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0561976 Mfr #: LH02005
Tube Material: CopperInside Dia.: 0.250"
Copper Tube Shape: StraightApplication: Water
Outside Dia.: 3/8"Item: Copper Tubing
Standards: ASTM B88, ASTM B306, ASTM B280, ASTM B819Max. Pressure: 912 psi
Temp. Range: 100 Degrees to 400 Degrees FTube Length: 5 ft.
Copper Tube Coating: NoneWall Thickness: 0.030"
Tube Size: 1/4"Soft/Hard: Hard
Copper Tube Type: Type LCountry of Origin (subject to change): United States

Description

Tube, Type L, Pipe Size (In.) 1/4, Length 5 ft., Material of Construction Copper, Inside Dia. (In.) 1/4, Outside Dia. 3/8 In., Wall Thickness (In.) 0.030, Max. Pressure (PSI) 912, Temp. Range (F) 100 to 400, Standards ASTM B88,B306,B280, & B819, Compliance Certified For Use in Potable Water Applications, Package Quantity 1

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews