KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2-1/8" OD x 10 ft. Straight Copper Tubing Type L

MUELLER INDUSTRIES| Zoro #: G2062313| Mfr #: LH20010

$171.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tube Material: Copper
Inside Dia.: 1.985"
Copper Tube Shape: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2062313 Mfr #: LH20010
Tube Material: CopperInside Dia.: 1.985"
Copper Tube Shape: StraightApplication: Water
Outside Dia.: 2-1/8"Item: Copper Tubing
Standards: ASTM B88Max. Pressure: 309 psi
Temp. Range: 100 Degrees to 400 Degrees FTube Length: 10 ft.
Copper Tube Coating: NoneWall Thickness: 0.070"
Tube Size: 2"Soft/Hard: Hard
Copper Tube Type: Type LCountry of Origin (subject to change): United States

Description

Type L Copper Tubing, Copper Tube Shape Straight, Tube Size 2 In., Length 10 ft., Outside Dia. 2-1/8 In., Wall Thickness 0.070 In., Max. Pressure 309 psi, Hard, Application Water, Inside Dia. 1.985 In., Coating Type None, Material Copper, Temp. Range 100 Degrees to 400 Degrees F, Standards ASTM B88

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews