7/8" OD x 10 ft. Straight Copper Tubing Type L

MUELLER INDUSTRIES| Zoro #: G0947432| Mfr #: LH06010

$43.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Outside Dia.: 7/8"Max. Pressure: 582 psiWall Thickness: 0.045"
Save 15%. Sign up for Z-mail.


Zoro #: G0947432 Mfr #: LH06010
Outside Dia.: 7/8"Max. Pressure: 582 psi
Wall Thickness: 0.045"Standards: ASTM B88
Copper Tube Coating: NoneTube Size: 3/4"
Copper Tube Type: Type LInside Dia.: 0.750"
Item: Copper TubingCopper Tube Shape: Straight
Soft/Hard: HardTube Material: Copper
Tube Length: 10 ft.Application: Water
Temp. Range: 100 Degrees to 400 Degrees FCountry of Origin (subject to change): United States


Copper Tubing, Tube Material Copper, Tube Size 3/4 In., Inside Dia. 0.750 In., Outside Dia. 7/8 In., Wall Thickness 0.045 In., Max. Pressure 582 psi, Tube Length 10 ft., Copper Tube Type Type L, Copper Tube Shape Straight, Hard, Application Water, Copper Tube Coating None, Temp. Range 100 Degrees to 400 Degrees F, Standards ASTM B88

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).