3/4" OD x 5 ft. Straight Copper Tubing Type L

MUELLER INDUSTRIES| Zoro #: G2011143| Mfr #: LH05005

$12.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 5/8"
Outside Dia.: 3/4"
Soft/Hard: Hard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2011143 Mfr #: LH05005
Tube Size: 5/8"Outside Dia.: 3/4"
Soft/Hard: HardCopper Tube Shape: Straight
Inside Dia.: 0.625"Max. Pressure: 631 psi
Temp. Range: 100 Degrees to 400 Degrees FStandards: ASTM B88, ASTM B306, ASTM B280, ASTM B819
Copper Tube Type: Type LCopper Tube Coating: None
Application: WaterWall Thickness: 0.042"
Item: Copper TubingTube Material: Copper
Tube Length: 5 ft.Country of Origin (subject to change): United States

Description

Tube, Type L, Pipe Size (In.) 5/8, Length 5 ft., Material of Construction Copper, Inside Dia. (In.) 0.625, Outside Dia. 3/4 In., Wall Thickness (In.) 0.042, Max. Pressure (PSI) 631, Temp. Range (F) 100 to 400, Standards ASTM B88,B306,B280, & B819, Compliance Certified For Use In Potable Water Applications, Package Quantity 1

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews