1/2" OD x 60 ft. Coil Copper Tubing Type L

MUELLER INDUSTRIES| Zoro #: G2134535| Mfr #: 617F

$82.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Material: Copper
Inside Dia.: 0.430"
Copper Tube Shape: Coil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2134535 Mfr #: 617F
Tube Material: CopperInside Dia.: 0.430"
Copper Tube Shape: CoilApplication: Water
Outside Dia.: 1/2"Item: Copper Tubing
Standards: ASTM B88Max. Pressure: 779 psi
Temp. Range: 100 Degrees to 400 Degrees FTube Length: 60 ft.
Copper Tube Coating: NoneWall Thickness: 0.035"
Tube Size: 3/8"Soft/Hard: Soft
Copper Tube Type: Type LCountry of Origin (subject to change): United States

Description

Coil, For Water, Type L, Pipe Size (In.) 3/8, Length 60 ft., Material of Construction Copper, Inside Dia. (In.) 0.430, Outside Dia. 1/2 In., Wall Thickness (In.) 0.035, Max. Pressure (PSI) 779, Temp. Range (F) 100 to 400, Standards ASTM Specification B88, Compliance Certified For Use In Potable Water Applications, Package Quantity 1

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews