3/4" OD x 60 ft. Coil Copper Tubing Type L

MUELLER INDUSTRIES| Zoro #: G2019972| Mfr #: LS05060

$185.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Material: Copper
Inside Dia.: 0.625"
Copper Tube Shape: Coil
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2019972 Mfr #: LS05060
Tube Material: CopperInside Dia.: 0.625"
Copper Tube Shape: CoilApplication: Water
Outside Dia.: 3/4"Item: Copper Tubing
Standards: ASTM B88, ASTM B306, ASTM B280, ASTM B819Max. Pressure: 631 psi
Temp. Range: 100 Degrees to 400 Degrees FTube Length: 60 ft.
Copper Tube Coating: NoneWall Thickness: 0.042"
Tube Size: 5/8"Soft/Hard: Soft
Copper Tube Type: Type LCountry of Origin (subject to change): United States

Description

Coil, Type L, Pipe Size (In.) 5/8, Length 60 ft., Material of Construction Copper, Inside Dia. (In.) 0.625, Outside Dia. 3/4 In., Wall Thickness (In.) 0.042, Max. Pressure (PSI) 631, Temp. Range (F) 100 to 400, Standards ASTM B88,B306,B280, & B819, Compliance Certified For Use In Potable Water Applications, Package Quantity 1

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews