Type L, Soft coil, Water, box, 20ft.

MUELLER INDUSTRIES| Zoro #: G0872961| Mfr #: LSC3020P

$36.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Tube Material: Copper
Tube Size: 3/8"
Soft/Hard: Soft

Technical Specifications

Zoro #: G0872961 Mfr #: LSC3020P
Tube Material: CopperTube Size: 3/8"
Soft/Hard: SoftTube Length: 20 ft.
Application: WaterInside Dia.: 0.375"
Temp. Range: 100 Degrees to 400 Degrees FCopper Tube Type: Type L
Item: Copper TubingWall Thickness: 0.035"
Outside Dia.: 1/2"Standards: ASTM B88
Copper Tube Coating: NoneCopper Tube Shape: Coil
Max. Pressure: 779 psiCountry of Origin (subject to change): United States

Product Description

Copper Tubing, Tube Material Copper, Tube Size 3/8 In., Inside Dia. 0.375 In., Outside Dia. 1/2 In., Wall Thickness 0.035 In., Max. Pressure 779 psi, Tube Length 20 ft., Copper Tube Type Type L, Copper Tube Shape Coil, Soft, Application Water, Copper Tube Coating None, Temp. Range 100 Degrees to 400 Degrees F, Standards ASTM B88

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews