SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-5/8" OD x 10 ft. Straight Copper Tubing Type M

MUELLER INDUSTRIES| Zoro #: G1192125| Mfr #: MH14010

$96.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Copper Tube Shape: StraightWall Thickness: 0.049"Outside Dia.: 1-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1192125 Mfr #: MH14010
Copper Tube Shape: StraightWall Thickness: 0.049"
Outside Dia.: 1-5/8"Tube Length: 10 ft.
Copper Tube Coating: NoneTube Size: 1-1/2"
Item: Copper TubingCopper Tube Type: Type M
Soft/Hard: HardApplication: Water
Temp. Range: 100 Degrees to 400 Degrees FStandards: ASTM B88
Tube Material: CopperInside Dia.: 1.527"
Max. Pressure: 569 psiCountry of Origin (subject to change): United States

Description

Copper Tubing, Tube Material Copper, Tube Size 1-1/2 In., Inside Dia. 1.527 In., Outside Dia. 1-5/8 In., Wall Thickness 0.049 In., Max. Pressure 569 psi, Tube Length 10 ft., Copper Tube Type Type M, Copper Tube Shape Straight, Hard, Application Water, Copper Tube Coating None, Temp. Range 100 Degrees to 400 Degrees F, Standards ASTM B88

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews