KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-3/8" OD x 10 ft. Straight Copper Tubing Type M

MUELLER INDUSTRIES| Zoro #: G0655663| Mfr #: MH12010

$71.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tube Material: Copper
Inside Dia.: 1.291"
Copper Tube Shape: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0655663 Mfr #: MH12010
Tube Material: CopperInside Dia.: 1.291"
Copper Tube Shape: StraightApplication: Water
Outside Dia.: 1-3/8"Item: Copper Tubing
Standards: ASTM B88Max. Pressure: 582 psi
Temp. Range: 100 Degrees to 400 Degrees FTube Length: 10 ft.
Copper Tube Coating: NoneWall Thickness: 0.042"
Tube Size: 1-1/4"Soft/Hard: Hard
Copper Tube Type: Type MCountry of Origin (subject to change): United States

Description

Tube, For Water, Type M, Pipe Size (In.) 1-1/4, Length 10 ft., Material of Construction Copper, Inside Dia. (In.) 1.291, Outside Dia. 1-3/8 In., Wall Thickness (In.) 0.042, Max. Pressure (PSI) 582, Temp. Range (F) 100 to 400, Standards Meets Building Codes In 50 States, ASTM Specification B88, Compliance Certified For Use In Potable Water Applications, Package Quantity 1

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews