Streamline
Straight Copper Tubing, 1 1/8 in Outside Dia, 10 ft Length, Type M
Mfr # MH10010
Zoro # G2419767
Sold in multiples of 4 for $182.20
Item requires special delivery charges. A $20.00 per item surcharge will be applied.
$182.20
Key Features
- Outside Dia. 1 1/8 in
- Tube Size 1 in
- Application Potable Water
- Copper Tube Shape Straight
- Wall Thickness 0.035 in
Explore More Products
- STREAMLINE Coil Copper Tubing, 3/16 in Outside Dia, 100 ft Length, Type ACR D03100
- STREAMLINE Coil Copper Tubing, 1 1/8 in Outside Dia, 60 ft Length, Type K 606
- STREAMLINE Straight Copper Tubing, 2 1/8 in Outside Dia, 10 ft Length, Type L LH20010
- STREAMLINE Coil Copper Tubing, 7/8 in Outside Dia, 60 ft Length, Type L 620F
- STREAMLINE Straight Copper Tubing, 3/8 in Outside Dia, 5 ft Length, Type K KH02005
- STREAMLINE Coil Copper Tubing, 7/8 in Outside Dia, 50 ft Length, Type ACR 659R
- STREAMLINE Streamline 3/4X60L L-Type, Soft Coil Tubing, 3/4 in, 7/8 in OD, 60 ft L LS06060
- STREAMLINE 34X20L Copper Tubing, 34 in, 20 ft L, Hard, Type L, Coil LH06020
- STREAMLINE 01095 Copper Tubing, 114 in, 20 ft L, Hard, Type M, Coil MH12020
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 10 ft Length, Type ACR AC06010
- ONLINEMETALS Plastic Sheet/Plate Polycarbonate, 0.375 Outside Dia, 48 Length 18331
- Streamline Tubing