KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2-1/8" OD x 10 ft. Straight Copper Tubing Type M

MUELLER INDUSTRIES| Zoro #: G1001007| Mfr #: MH20010

$143.55 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 2"
Inside Dia.: 2.009"
Max. Pressure: 514 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1001007 Mfr #: MH20010
Tube Size: 2"Inside Dia.: 2.009"
Max. Pressure: 514 psiCopper Tube Shape: Straight
Outside Dia.: 2-1/8"Wall Thickness: 0.058"
Temp. Range: 100 Degrees to 400 Degrees FItem: Copper Tubing
Soft/Hard: HardCopper Tube Type: Type M
Application: WaterCopper Tube Coating: None
Tube Material: CopperTube Length: 10 ft.
Standards: ASTM B88Country of Origin (subject to change): United States

Description

Tube, For Water, Type M, Pipe Size (In.) 2, Length 10 ft., Material of Construction Copper, Inside Dia. (In.) 2.009, Outside Dia. 2-1/8 In., Wall Thickness (In.) 0.058, Max. Pressure (PSI) 514, Temp. Range (F) 100 to 400, Standards Meets Building Codes In 50 States, ASTM Specification B88, Compliance Certified For Use In Potable Water Applications, Package Quantity 1

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews