Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
7/8" OD x 5 ft. Straight Copper Tubing Type M
  • Zoro #: G0276516
  • Mfr #: MH06005
$11.90
  • Soft/Hard: Hard
  • Item: Copper Tubing
  • Tube Length: 5 ft.
See full product details
Orders over $50 ship free.

Mueller Industries #MH06005 Specifications

  • Zoro #: G0276516
  • Mfr #: MH06005
Soft/Hard: Hard Item: Copper Tubing
Tube Length: 5 ft. Temp. Range: 100 Degrees to 400 Degrees F
Wall Thickness: 0.032" Application: Plumbing, Mechanical, DWV Applications
Inside Dia.: 0.750" Copper Tube Type: Type M
Standards: ASTM B88, ASTM B306, ASTM B280, ASTM B819 Copper Tube Coating: None
Tube Size: 3/4" Copper Tube Shape: Straight
Max. Pressure: 701 psi Outside Dia.: 7/8"
Tube Material: C12200 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Copper Tubing, Tube Material Copper, Tube Size 3/4 In., Inside Dia. 0.750 In., Outside Dia. 7/8 In., Wall Thickness 0.032 In., Max. Pressure 701 psi, Tube Length 5 ft., Copper Tube Type Type M, Copper Tube Shape Straight, Hard, Application Water, Copper Tube Coating None, Temp. Range 100 Degrees to 400 Degrees F, Standards ASTM B88, ASTM B306, ASTM B280, ASTM B819

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Mueller Industries #MH06005