KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3" Hub PVC DWV Wye

MUELLER INDUSTRIES| Zoro #: G2029124| Mfr #: 1WJU3

$8.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Fitting Connection Type: Hub
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2029124 Mfr #: 1WJU3
Color: WhiteFitting Connection Type: Hub
Basic Fitting Material: PlasticFitting Schedule/Class: Schedule DWV
Specific Fitting Shape: WyePipe Size (Fittings): 3"
Pipe Fitting Material: PVCMax. Temp.: 140 Degrees F
Basic Fitting Shape: WyeItem: Wye
Standards: Cell Class 12454, ASTM D1784Country of Origin (subject to change): United States

Description

Wye, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule DWV, Pipe Size (Fittings) 3 In., Fitting Connection Type Hub, Color White, Max. Temp. 140 Degrees F, Standards Cell Class 12454, ASTM D1784

Reviews