Skip to Main Content
customer-service Help
Mueller Steam Specialty

2-1/2", Flanged, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F

Mueller Steam Specialty 2-1/2",  Flanged,  Cast iron,  Basket Strainer,  200 psi @ 150 Degrees F 21/2 125F
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$860.72
  • Item: Basket Strainer
  • Pipe Size: 2-1/2"
  • Connection Type: Flanged
See full product details
This item ships free.
Total: $860.72

Mueller Steam Specialty #21/2 125F Specifications

  • Item: Basket Strainer
  • Pipe Size: 2-1/2"
  • Connection Type: Flanged
  • Max. Fluid Temp.: 150 Degrees F
  • Screen Material: 304 Stainless Steel
  • Housing Material: Cast iron
  • Max. Pressure: 200 psi @ 150 Degrees F
  • Mesh: .062"
  • Height: 12"
  • Screen Size: .062 perf
  • Length: 10"
  • Gasket Material: Buna-N
  • Length (Straight Wireway): 10 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Basket Strainer, Pipe Size 2 1/2 in, Flanged Connection Type, Max. Fluid Temp. 150 Degrees F, Length 10 in, Height 12 in, 31/500 in Mesh, 304 Stainless Steel Screen Material, Cast Iron Housing Material, Max. Pressure 200 psi @ 150 Degrees F, Gasket Material Buna-N, Screen Size .062 perf

Restrictions and Compliance

Reviews of Mueller Steam Specialty #21/2 125F