Skip to Main Content
customer-service Help
Mueller Steam Specialty

3", Flanged, Cast iron, Y Strainer

Mueller Steam Specialty 3",  Flanged,  Cast iron,  Y Strainer 3 752 Iron body flanged
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$397.86
  • Item: Y Strainer
  • Pipe Size: 3"
  • Connection Type: Flanged
See full product details
This item ships free.
Total: $397.86

Mueller Steam Specialty #3 752 IRON BODY FLANGED Specifications

  • Item: Y Strainer
  • Pipe Size: 3"
  • Connection Type: Flanged
  • Max. Fluid Temp.: 150 Degrees F
  • Screen Material: 304 Stainless Steel
  • Housing Material: Cast iron
  • Max. Pressure: 500 psi @ 150 Degrees F WOG, 250 psi @ 450 Degrees F WSP
  • Class: 250
  • Length: 12-5/8"
  • Mesh: 0.062"
  • Blow-off Port: 1-1/4"
  • Gasket Material: Compressed Fiber
  • Length (Straight Wireway): 12 5/8 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Y Strainer, Pipe Size 3 in, Connection Type Flanged, Housing Material Cast Iron, Max. Pressure 250 psi @ 450 Degrees F WSP, 500 psi @ 150 Degrees F WOG, Length 12 5/8 in, Screen Material 304 Stainless Steel, Mesh 31/500 in, Gasket Material Compressed Fiber, Max. Fluid Temp. 150 Degrees F, Blow-off Port 1 1/4 in, Class 250

Restrictions and Compliance

Reviews of Mueller Steam Specialty #3 752 IRON BODY FLANGED