Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Basket Strainer 1-1/2", FNPT x FNPT, BunaN

MUELLER STEAM SPECIALTY| Zoro #: G0505163| Mfr #: 11/2 125 CI Iron body screwed

$321.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size: 1-1/2"
Item: Basket Strainer
Connection Type: FNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0505163 Mfr #: 11/2 125 CI Iron body screwed
Pipe Size: 1-1/2"Item: Basket Strainer
Connection Type: FNPT x FNPTHousing Material: Cast iron
Length: 6-5/16"Max. Pressure: 200 psi @ 150 Degrees F
Max. Fluid Temp.: 150 Degrees FGasket Material: Buna-N
Mesh: 0.062"Country of Origin (subject to change): United States

Description

Basket Strainer, Cast Iron Screwed Body Material, Screen Size 0.062 In, Size 1 1/2 In, Basket Screen, Blow-off Port 1/2 In NPT, Max Pressure (PSI) 200 PSI At 150 Deg F

Reviews