Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/2", FNPT x FNPT, Cast iron, Basket Strainer
  • Zoro #: G0271975
  • Mfr #: 1/2 125 CI Iron Body Screwed
$252.69
  • Housing Material: Cast iron
  • Connection Type: FNPT x FNPT
  • Length: 4-9/16"
See full product details
This item ships free.

Mueller Steam Specialty #1/2 125 CI IRON BODY SCREWED Specifications

  • Zoro #: G0271975
  • Mfr #: 1/2 125 CI Iron Body Screwed
Housing Material: Cast iron Connection Type: FNPT x FNPT
Length: 4-9/16" Item: Basket Strainer
Gasket Material: Buna-N Screen Size: 0.062"
Max. Pressure: 200 psi @ 150 Degrees F Pipe Size: 1/2"
Max. Fluid Temp.: 150 Degrees F Mesh: 0.062"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Basket Strainer, Pipe Size 1/2 In., FNPT x FNPT Connection Type, Max. Fluid Temp. 150 Degrees F, Length 4-9/16 In., 0.062 In. Mesh, Cast Iron Housing Material, Max. Pressure 200 psi @ 150 Degrees F, Gasket Material Buna-N, Screen Size 0.062 In.

Restrictions and Compliance

Reviews of Mueller Steam Specialty #1/2 125 CI IRON BODY SCREWED