Basket Strainer, 2", FNPT x FNPT, Buna-N

MUELLER STEAM SPECIALTY| Zoro #: G2144493| Mfr #: 2 125 B screwed

$735.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2144493 Mfr #: 2 125 B screwed
Mesh: 0.062"Item: Basket Strainer
Max. Pressure: 200 psi @ 150 Degrees FPipe Size: 2"
Housing Material: BronzeGasket Material: Buna-N
Length: 8-1/4"Max. Fluid Temp.: 150 Degrees F
Connection Type: FNPT x FNPTCountry of Origin (subject to change): United States

Product Description

Basket Strainer, Bronze Body Material, Screen Size 0.062 In, Size 2 In, Basket Screen, Blow-off Port 3/4 In NPT, Max Pressure (PSI) 200 PSI At 150 Deg F

Product Reviews

Save 15%. Sign up for Z-mail.