KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Basket Strainer, 304 SS, 2-1/2", Flanged

MUELLER STEAM SPECIALTY| Zoro #: G2315932| Mfr #: 21/2 125F SS

$2842.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Screen Material: 304 Stainless Steel
Housing Material: Stainless Steel
Max. Pressure: 200 psi @ 150 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2315932 Mfr #: 21/2 125F SS
Screen Material: 304 Stainless SteelHousing Material: Stainless Steel
Max. Pressure: 200 psi @ 150 Degrees FLength: 10"
Pipe Size: 2-1/2"Mesh: .062"
Item: Basket StrainerHeight: 12"
Connection Type: FlangedGasket Material: VITON
Max. Fluid Temp.: 100 Degrees FCountry of Origin (subject to change): United States

Description

Basket Strainer, Size 2 1/2 In, Flange Type Class 150, Flanged Connection, Screen Size .062 perf, Max. Pressure 200psi @; -20 Deg F to 150 Deg F PSI, Blow-off Port 1 NPT, Material of Construction Stainless Steel, Width 10 In, Height 12 In, Screen 304 SS

Reviews