Basket Strainer, 304 SS, 2", Flanged, Buna-N

MUELLER STEAM SPECIALTY| Zoro #: G1114565| Mfr #: 2 125F

$575.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mesh: .062"
Max. Fluid Temp.: 150 Degrees F
Length: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1114565 Mfr #: 2 125F
Mesh: .062"Max. Fluid Temp.: 150 Degrees F
Length: 9"Gasket Material: Buna-N
Connection Type: FlangedHousing Material: Cast iron
Height: 11"Pipe Size: 2"
Max. Pressure: 200 psi @ 150 Degrees FScreen Material: 304 Stainless Steel
Country of Origin (subject to change): United States

Description

Basket Strainer, Size 2 In, Flange Type Class 125, Flanged Connection, Screen Size .062 perf, Max. Pressure 200psi @; -20 Deg F to 150 Deg F PSI, Blow-off Port 3/4 NPT, Material of Construction Cast Iron, Width 9 In, Height 11 In, Screen 304 SS

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews