Basket Strainer, 304 SS, 3", Flanged, Buna-N

MUELLER STEAM SPECIALTY| Zoro #: G1019864| Mfr #: 3 125F

$881.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Housing Material: Cast iron
Item: Basket Strainer
Mesh: .062"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1019864 Mfr #: 3 125F
Housing Material: Cast ironItem: Basket Strainer
Mesh: .062"Screen Material: 304 Stainless Steel
Max. Fluid Temp.: 150 Degrees FPipe Size: 3"
Gasket Material: Buna-NLength: 11"
Height: 15"Max. Pressure: 200 psi @ 150 Degrees F
Connection Type: FlangedCountry of Origin (subject to change): United States

Description

Basket Strainer, Size 3 In, Flange Type Class 125, Flanged Connection, Screen Size .062 perf, Max. Pressure 200psi @; -20 Deg F to 150 Deg F PSI, Blow-off Port 1 NPT, Material of Construction Cast Iron, Width 11 In, Height 15 In, Screen 304 SS

Reviews