KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Basket Strainer, 304 SS, 3", Flanged, Viton

MUELLER STEAM SPECIALTY| Zoro #: G0272465| Mfr #: 3 125F SS

$2952.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size: 3"
Screen Material: 304 Stainless Steel
Connection Type: Flanged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0272465 Mfr #: 3 125F SS
Pipe Size: 3"Screen Material: 304 Stainless Steel
Connection Type: FlangedMesh: .062"
Gasket Material: VITONMax. Pressure: 200 psi @ 150 Degrees F
Height: 15"Housing Material: Stainless Steel
Length: 11"Item: Basket Strainer
Max. Fluid Temp.: 100 Degrees FCountry of Origin (subject to change): United States

Description

Basket Strainer, Size 3 In, Flange Type Class 150, Flanged Connection, Screen Size .062 perf, Max. Pressure 200psi @ -20 Deg F to 150 Deg F PSI, Blow-off Port 1 NPT, Material of Construction Stainless Steel, Width 11 In, Height 15 In, Screen 304 SS

Reviews