DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Basket Strainer, 304 SS, 4", Flanged, Viton

MUELLER STEAM SPECIALTY| Zoro #: G1309025| Mfr #: 4 125F SS

$4616.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Gasket Material: VITON
Pipe Size: 4"
Housing Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1309025 Mfr #: 4 125F SS
Gasket Material: VITONPipe Size: 4"
Housing Material: Stainless SteelMax. Fluid Temp.: 100 Degrees F
Connection Type: FlangedLength: 15"
Mesh: .062"Max. Pressure: 200 psi @ 150 Degrees F
Height: 20"Item: Basket Strainer
Screen Material: 304 Stainless SteelCountry of Origin (subject to change): United States

Description

Basket Strainer, Size 4 In, Flange Type Class 150, Flanged Connection, Screen Size .062 perf, Max. Pressure 200psi @; -20 Deg F to 150 Deg F PSI, Blow-off Port 2 NPT, Material of Construction Stainless Steel, Width 15 In, Height 20 In, Screen 304 SS

Reviews