KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Basket Strainer, 304 SS, 5", Flanged

MUELLER STEAM SPECIALTY| Zoro #: G1546176| Mfr #: 5 125F

$1780.45 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pipe Size: 5"
Screen Material: 304 Stainless Steel
Connection Type: Flanged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1546176 Mfr #: 5 125F
Pipe Size: 5"Screen Material: 304 Stainless Steel
Connection Type: FlangedMesh: .062"
Max. Pressure: 200 psi @ 150 Degrees FHeight: 27"
Item: Basket StrainerLength: 18"
Max. Fluid Temp.: 150 Degrees FHousing Material: Cast iron
Country of Origin (subject to change): United States

Description

Basket Strainer, Size 5 In, Flange Type Class 125, Flanged Connection, Screen Size .062 perf, Max. Pressure 200psi @; -20 Deg F to 150 Deg F PSI, Blow-off Port 1 1/2 NPT, Material of Construction Cast Iron, Width 18 In, Height 27 In, Screen 304 SS

Reviews